Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097301

MPN #: 7100225321

3M™ DBI-SALA® 1500092 Bottle / Spray Can Holster With Clip2Clip Coil

Product Description
3M™ DBI-SALA® 1500092 Bottle / Spray Can Holster With Clip2Clip Coil1500092

This neoprene holster with a side-release composite buckle holster is commonly used with water bottles, spray paint cans, and other aerosol spray cans. This combo also includes a Clip2Clip Coil Tether. The adjustable strap allows the holster to conform to the size of your water bottle and comes with a 7-70 mm aluminum carabiner.
  • Adjustable strap conforms to the size of many containers
  • Includes Clip2Clip Coil Tether
  • Includes Clip2Clip Coil Tether
PRICE
$39.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Weight0.2 lbs

Product Details

StyleBottle Holster
TypeFall Protection For Tools
Package Quantity1
DescriptionBottle / Spray Can Holster With Clip2clip Coil
ColorYellow/Black
Manufacturers Part Number7100225321
Brand3M DBI-SALA