Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097299

MPN #: 7100310177

3M™ DBI-SALA® 1500093 Hammer Holster (Belt)

Product Description
3M™ DBI-SALA® 1500093 Hammer Holster (Belt)1500093

For optimal performance, the Hammer Holster should be used with the 3M™ DBI-SALA® Hook2Quick Ring with Tail. 1" D-rings are located on both sides of the holster allowing for the user to tether their tool however they prefer. A Hook and loop closure strap protects hammers from accidental drops during transport, but keeps the tool available when in use.
  • Hammer holster allows for the safe holstering of virtually any hammer under 5 lbs. (2.3 kg)
  • Built-in D-ring on side of holster is rated for 5 lbs. (2.3 kg)
  • During transport, the Hammer Holster can be locked shut with a hook and loop strap
  • While being used, the strap can be locked up allowing for easy hammer access and holstering
  • High visibility reflectors
PRICE
$62.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/2 in
Weight0.4 lbs

Product Details

StyleHamer Holster
TypeFall Protection For Tools
Package Quantity1
DescriptionHammer Holster (Belt)
ColorBlack
Manufacturers Part Number7100310177
Brand3M DBI-SALA