Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097307

MPN #: 7100311849

3M™ DBI-SALA® 1500096 Scaffold Wrench Holster (Belt) With Retractor

Product Description
3M™ DBI-SALA® 1500096 Scaffold Wrench Holster (Belt) With Retractor1500096

The 3M™ DBI-SALA® Pouch Holster with Retractor is a belt holster with a rear-feed retractor. This holster is perfect for tape measures and other small hand tools.
  • Hook and loop closure strap keeps tools secure
  • D-Ring connection points has 5 lb. (2.3 kg) capacity
  • High visibility reflectors
  • Rear-feed retractor system, 52 in. (132 cm) length with 1.5 lb. (0.7 kg) capacity
PRICE
$79.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/4 in
Weight0.4 lbs

Product Details

StyleScaffold Wrench Holster
TypeFall Protection For Tools
Package Quantity1
DescriptionScaffold Wrench Holster (Belt) With Retractor
ColorBlack
Manufacturers Part Number7100311849
Brand3M DBI-SALA