Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097183

MPN #: 7100237394

3M™ DBI-SALA® 1500135 Safe Bucket 100Lb Load Rated Hook And Loop Canvas- 5 Gallon (New )

Product Description
3M™ DBI-SALA® 1500135 Safe Bucket 100Lb Load Rated Hook And Loop Canvas- 5 Gallon (New )1500135

The 5 Gallon Safe Bucket has been designed to safely transport standard 5 gallon plastic buckets at height. This bucket is larger than the standard Safe Bucket. A patent pending hook and loop closure system allows the bucket to be locked closed during transport of the bucket. 5 Gallon plastic bucket is not included.
  • Used to transport a standard plastic 5 gallon bucket
  • Heavy-duty 24 oz. cotton duck canvas
  • Innovative hook and loop closure system helps ensure no accidental spills during lifting and transportation
  • Carabiner and hoisting strap
  • Puncture resistant plating sewn into the base of the bucket
  • 100 lb. (45.5 kg) load rating
  • When not being used, it can be flattened for easy storage
PRICE
$249.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-1/2 in
Weight5 lbs

Product Details

StyleSafe Buckets
TypeFall Protection For Tools
Package Quantity1
DescriptionSafe Bucket 100lb Load Rated Hook And Loop Canvas- 5 Gallon
ColorBlack/Yellow
Manufacturers Part Number7100237394
Brand3M DBI-SALA