Kee Safety® Galvanized Steel Kwik Kit Railing System, 6' Extension Kit
Write a Review
|
Questions & Answers (0)
Product Description
Kwik Kit safety railing kits allow you to create a sturdy railing system with no welding or threading. Because your uprights are pre-assembled, installation is fast and easy. Kwik Kit Safety Railings can be combined into almost any standard railing configuration. Kwik Kit railings are easily assembled using a standard hex tool. Meets or exceeds OSHA requirements for safety railings. Safety yellow coating for high visibility. Installed with simple hand tools. Pre-assembled uprights. Utilizes reliable Kee Klamp or Kee Lite safety components. Modular versatile construction. No welding, bending, or threading on site. The visible advantage of safety yellow. Anchor bolts not included.
PRICE
$505.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Height | 42 in |
| Weight | 48 lbs |
| Fitting Inside Diameter | 1-15/16 in |
| Rail Diameter | 1-1/2 in |
| Pipe Outside Diameter | 1-9/10 in |
Product Details
| Assembly Required | Yes |
| Type | Safety Railing System |
| Color | Yellow |
| Mounting Location | Surface |
| Includes | Pipe And Fittings With Set Screws. Anchor Bolts Not Included. |
| Finish | Galvanized |
| Material | Iron |
| Description | Safety Railing Kit |
| Package Quantity | 1 Kit |
| Manufacturers Part Number | KWIK SE |
| Brand | Kee Safety |