Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB2193122

MPN #: 15182

Guardian Powder Coated Steel Guard Rail, 8'L

Product Description
Guardian 1518, 8' L Guard Rail

The Guardian Fall Protection Guardrail is part of the ultimate free-standing fall prevention system-the G-Rail. An often overlooked option in the world of fall protection, guardrails and warning lines function to block workers from exposure to fall hazards, often entirely eliminating the need for other types of fall protection equipment. The Guardrail component of the G-Rail System is made from powder-coated steel for supreme durability and weather resistance, and is compatible with both the QuickSet Multi-Directional Baseplate and standard Guardrail Baseplate.(not included)

Features:
  • No rooftop penetrations required
  • Powder-coated steel
  • Easy to install
PRICE
$249.95

Min. purchase quantity is 5
5
5
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Height42 in
Weight38 lbs
Middle Rail Height21 in

Product Details

TypeSafety Railing
ColorYellow
IncludesRail Only
FinishPowder Coated
MaterialSteel
Description8' L Guard Rail
Manufacturers Part Number15182
BrandGuardian

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsOSHA 1926. Subpart M & OSHA 1910