Thermo Scientific Roller Base and Support Frame For Heracell 150i CO2 Incubators
Write a Review
|
Questions & Answers (0)
Product Description
Support stands provide elevation to protect against floor contamination and casters offer easy mobility. Support stand for use with Heracell 150i CO2 Incubators, 185 mm high (7.28") (with casters).
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$1,049.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Exterior Dimensions | 10" W x 10" D x 8" H |
Product Details
| Type | CO2 Incubator Accessories |
| Material | Steel |
| Description | Roller Base and Support Frame For Heracell 150i CO2 Incubators |
| Manufacturers Part Number | 50057161 |
| For Use With | Heracell 150i CO2 Incubators |
| Brand | Thermo Scientific |