Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB2222394

MPN #: 15204

Guardian 15204, 6' L Rail With Multi-Directional Base Plate Kit, Rail + (1) Base Plate

Product Description
The Guardian Fall Protection Guardrail is part of the ultimate free-standing fall prevention system-the G-Rail. An often overlooked option in the world of fall protection, guardrails and warning lines function to block workers from exposure to fall hazards, often entirely eliminating the need for other types of fall protection equipment. The Guardrail component of the G-Rail System is made from powder-coated steel for supreme durability and weather resistance. The included QuickSet Multi-Directional Baseplate requires no penetration of the substrate, offers four toeboard attachment points, and is composed of powder-coated steel for superior durability and weather resistance. Fast and easy to install, the G-Rail and QuickSet Multi-Directional Baseplate combination is perfect for almost any fall prevention application.

Includes (1) 15178 Base Plate and (1) 15183 6' G-rail.

For additional base plate, order model #B2382836.

PRICE
$579.00

Min. purchase quantity is 5
5
5

Bulk Pricing

Quantity
Pricing
Buy 5 units - 20 units
579.00
Buy 21+ units
549.00Save $30.00 (5%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width1-1/2 in
Height42 in
Weight110 lbs
Middle Rail Height21 in

Product Details

TypeSafety Railing
ColorYellow
FinishPowder Coated
MaterialSteel
Description6' L Guard Rail + (1) Multi-Directional Base Plate
Manufacturers Part Number15204
BrandGuardian

Compliance & Certifications

CertificationsOSHA 1926. Subpart M & OSHA 1910