Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stanley

Model # :WBB983781

MPN #: 16-299

Stanley 16-299 12 Piece Punch & Chisel Set

Product Description
Stanley® 16-299, 12 Piece Punch & Chisel Set

  • Forged, one-piece construction from chrome vanadium steel for increased strength and durability.
  • Size marking on shank allows for easy identification of the tool.
  • Yellow powder-coated finish for high visibility and to provide corrosion resistance.
  • Striking surface is hardened and has chamfered edges for greater chipping resistance.
  • Punch edge is ground to a precise angle for efficient punching and durability.
  • Ideal for starting drill holes, marking metal or cutting/splitting hard stone, brick and concrete.
  • Includes reusable packaging for storing products.
  • Punches Included:(1) 1/16" (1) 1/8" (2) 5/32" (1) 1/4" (1) 5/16" (1) 3/32" (1) 5/16" (1) 1/4"
  • Chisels Included:(1) 1/2" (1) 5/8"


  • PRICE
    $40.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Product Details

    Manufacturers Part Number16-299
    TypePunch & Chisel
    Number of Pieces12
    DescriptionPunch & Chisel Set
    BrandStanley