Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670051PY

Global Industrial™ 16-Device Charging Cabinet for Chromebooks and Tablets, Putty, Unassembled

Product Description
✓ Stores up to 16 devices including laptops & e-readers
✓ Keyed 2-point locking latch for security
✓ One 16-outlet power strip for device chargers

The unassembled putty-colored Global Industrial™ 16-Device Charging Cabinet is a dedicated charging solution for devices commonly used in education, healthcare, and hospitality industries including laptops, Chromebooks, iPads, tablets, and e-readers. Each slot measures 1-5/8"W x 16-5/16"D x 12"H and fits most 15" diagonal-screen laptops, small laptops, and modern tablets. A dedicated shelf stores power adapters and cables with cable management for easy charging and is height-adjustable to accommodate devices. Doors are channel-reinforced for extra-strength and feature a keyed, 2-point locking latch for security. ETL/cETL Listed. Assembly required. Limited 1-Year Warranty.

  • 15' power cord delivers power to integrate power strip
  • Strong steel construction with gray protective powder coated finish
  • Doors and panels are perforated for heat ventilation
  • Maximum weight capacity of 150 lbs., evenly distributed
  • Stackable with other similar units
  • Optional caster & handle kit makes cabinet mobile
  • Increase airflow via optional cooling fan #249189
  • PRICE
    $339.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 5 units
    $339.95
    Buy 6 units - 10 units
    $325.95Save $14.00 (4%)
    Buy 11+ units
    $309.95Save $30.00 (9%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width30 in
    Depth18 in
    Height20 in
    Weight40 lbs
    Cord Length15 ft.
    Screen Size≤ 15"
    Slot Dimensions1-5/8"W x 16-5/16"D x 12"H

    Product Details

    Lock TypeKeyed Alike
    MaterialPowder Coated Steel
    Construction TypeUnassembled
    Device Capacity Range11-20
    Manufacturers Part Number670051PY
    Number of Outlets16
    BrandGlobal Industrial
    TypeCharging Station
    ColorBeige
    Amperage15 A
    Number of Doors2
    Voltage120 V
    Description16-Device Stackable Charging Cabinet
    Max Device Capacity16
    FunctionCharge/Secure
    Outlet TypeAC
    Base TypeFrame
    Device CompatibilityLaptops, Chromebooks, Tablets

    Warranty

    Warranty1 yr