Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Nilfisk

Model # :WBB660108

MPN #: L01790129

Nilfisk GM80 Museum Vacuum - 3-1/4 Gallon Cap.

Product Description
The Nilfisk GM80 Museum Vacuum is ideal for cleaning fragile materials like artifacts and archives or even in pharmaceutical labs, where users need to collect residual tablet powder without disturbing the tablet. The museum vac is equipped with a variable speed box that allows the operator to vary the vacuum motor speed to adjust the vacuum suction. Simply turn the dial to adjust the airflow from 0 to 100% of machine power, and every increment in between. The museum vac comes with a micro tool kit to clean in tiny cracks and spaces.

***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***

PRICE
$2,925.00

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width12 in
Height16 in
Weight13 lbs
Water Lift102 in
Cord Length30'
Hose Length6' 6"

Product Details

TypeMuseum HEPA Vacuum
CFM87 CFM
Motor Amps9 A
StyleGM 80
Capacity3-1/4 gal
Wattage1100 W
Voltage110-120 V
FiltrationHEPA
DescriptionNilfisk GM80 Vacuum w/Variable Speed Control
Manufacturers Part NumberL01790129
Decibels59 dB
BrandNilfisk