Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advance Commercial

Model # :WBB3133296

MPN #: 56384673

Nilfisk Advance VL500 Wet & Dry Vacuum Cleaner, 14 Gallon Capacity

Product Description
VL500s are available in 3 models - 9, 14, and 19 gallon tank configurations. The unique dual filtration system provides one vacuum for both wet and dry environments, without needing to change filters. Easy, reliable operation and a full line of accessories guarantee your cleaning crew will be equipped for any floor cleaning job. Versatile, Cost-Effective Cleaning Advance VL500™ wet/dry vacuums are versatile, cost-effective, reliable floor cleaning solutions for a range of applications - from small offices to large education, hospitality, healthcare and manufacturing facilities. Benefits of the VL500 Wet/Dry Vacuum VL500s are available in 3 models - 9, 14, and 19 gallon tank configurations. The unique dual filtration system provides one vacuum for both wet and dry environments, without needing to change filters. Easy, reliable operation and a full line of accessories guarantee your cleaning crew will be equipped for any floor cleaning job.

Features:
  • Clean in both wet and dry applications, without changing filters, thanks to the unique dual filtration system
  • Simplify wet pick-up and tank emptying with the ERGO "tip n' pour" design
  • Choose from a range of standard and optional accessories so you have the right tools for the job
  • Increase productivity with a powerful 1,000W motor, reliable operation and easy-to-use design


PRICE
$1,719.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Water Lift14-1/2 in
Cord Length50

Product Details

Assembly RequiredNo
TypeVacuum Cleaner
ColorGray
Filter TypeWashable
Capacity14 gal
Wattage1100 W
Voltage120 V
MaterialPlastic
Manufacturers Part Number56384673
Decibels82
BrandAdvance Commercial

Warranty

Warranty3 Years Parts, 2 Years Labor

Compliance & Certifications

CertificationsETL