Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Johnson

Model # :WBB3792982

MPN #: CS7

Johnson 16" x 24" Big J Pro ARC Angle Framing Square - Pkg Qty 6

Product Description
Johnson's 16" x 24" arc angle framing square is everything a builder needs to get their work done quickly, efficiently, and accurately. Features scribe notches for rough layout of arches in doors and windows, holes for mechanical piping or general layout of arcs and circles. It includes graduations in 1/8", 1/10", 1/12", 1/16" and 1/100", as well as octagon scales, rafter tables, and brace tables, making it useful for any number of different jobs. This framing square's aluminum construction makes it conveniently lightweight while also keeping the tool safe from rust.

Features:
  • Hi-visibility EZ Read™ laser etched graduations and numbers measure in 1/8", 1/10", 1/12", 1/16", 1/100"
  • Black anodized aluminum with low-glare matte finish
  • Easily scribe arcs and circles
  • Accurately mark from 14"-21" radius in 1" increments using featured scribe notches and pivot point
  • Includes octagon scales, rafter tables and brace tables


Application:
    Our arc angle framing square is a must-have for any carpenter or builder - it is handy for framing, layout, rafter and stair work, finding and establishing right angles, marking cut-off work and more! The EZ-Read™ low-glare coating makes this tool particularly useful in bright sunlight conditions, as it eliminates glare


PRICE
$1,199.70  Sold in packages of 6 / $199.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24
Width16 in
Height1/8 in

Product Details

TypeSquare
MaterialAluminum
Graduation1/8", 1/10", 1/12", 1/16"/1/100"
ColorBlack
Manufacturers Part NumberCS7
BrandJohnson