Johnson 16" x 24" Easy-Read Hi-Visibility Framing Square - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Johnson's 16" x 24" hi-visibility orange framing square features EZ Read numbers and graduations. This framing square is everything a builder needs to get the work done quickly, efficiently and accurately. It includes graduations in 1/8", 1/10", 1/12" and 1/16" as well as octagon scales, rafter tables, brace tables and board foot tables, making it useful for any number of different jobs.
PRICE
$695.70 Sold in packages of 6 / $115.95 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 |
| Width | 16 in |
| Height | 1/16 in |
Product Details
| Type | Square |
| Material | Steel |
| Graduation | 1/8", 1/10", 1/12" and 1/16" |
| Color | Orange |
| Manufacturers Part Number | CS9-O |
| Brand | Johnson |