Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
iGAGING

Model # :WBB3126672

MPN #: 34-224-2

iGAGING Precision Combination Squares w/ 24" Blade, Pack of 2

Product Description
Features:
  • High quality with smooth travel
  • Accuracy meets Federal specifications
  • Hardened chrome plate blades with scratching protection and smooth slide movement
  • Precision lapping on all measuring surfaces, Graduations: 4R(8th, 16th, 32nd, 64th)
  • Square, center, protractor with sand enamel finish
  • Protective case included for all 2pc/ 3pc/ 4pc combination square sets


PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Width1-13/16 in
Height24-1/2 in

Product Details

FinishSand Enamel
MaterialStainless Steel
Package Quantity2
DescriptionPrecision Combination Squares
Manufacturers Part Number34-224-2
BrandiGAGING