- Used to produce professional quality hose assemblies
- Fast and easy for convenience
- For use with Milton hose Ferrule crimping tool
Milton 1626-1 7/16" Hose Ferrule Crimping Die
Write a Review
|
Questions & Answers (0)
Product Description
This 7/16" crimping die is designed for crimping ferrules onto welding hoses from 1/4" single braid to 3/8" two braid hoses. Made of high strength ductile iron casting, this hose crimping tool has 5 hardened steel ribbed dies ready for instant use. Can be bench mounted or used as a portable tool.
PRICE
$57.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/8IN |
| Width | 1 in |
| Depth | 1.375 in |
| Height | 1/2 in |
| Weight | 0.3 lbs |
Product Details
| Material | Iron |
| Package Quantity | 1 |
| Description | Hose Ferrule Crimping Die |
| Manufacturers Part Number | 1626-1 |
| Brand | Milton |