Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2372377

MPN #: S-641W

Milton 641 5/16" ID Hose Mender Fitting

Product Description
Milton 641 5/16" ID Hose Mender Fitting

5/16" brass hose mender fittings are used to assemble new hoses or replace old fittings on hoses. A hose clamp may also be used but is not as desirable. For best results and professional finished product the hose end should be secured with a crimped ferrule. Both ends have hose barbs.

  • 5/16" hose inside diameter
  • Replace old fittings or assemble new hose
  • Both ends have hose barbs
PRICE
$5.60

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2IN
Width0.50 in
Depth2.01 in
Height0.50 in
Weight0.1 lbs
Connection5/16" x 5/16" ID ga

Product Details

MaterialBrass
Package Quantity1
DescriptionHose Mender Fitting
Manufacturers Part NumberS-641W
BrandMilton