x

Take 15% off your entire order!

Offer applied at checkout

16C Air Powered Front Mount Dead Length Collet Chuck - A5 Mount - Pratt Burnerd ATL207-16CA5

16C Air Powered Front Mount Dead Length Collet Chuck - A5 Mount - Pratt Burnerd ATL207-16CA5

Item #: WBB2229736

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,881.00

$480.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

16C Air Powered Front Mount Dead Length Collet Chuck - A5 Mount - Pratt Burnerd ATL207-16CA5

Features:
  • No Hydraulic System Required
  • No Draw Tube or Air Feed Tubes Restricting Spindle Bore
  • No Rear Cylinders and Cylinder AdaptersLow Cost
  • Easily Convert any Lathe or Grinder into a Production Machine
  • Ideal for Rotary Table Applications
  • Change from Collet Chuck to Standard Chuck Quick and Easy
  • High Speed 3500 RPM
  • High Accuracy Less Then .001" TIR7
  • Repeats on Duplicate Parts Plus Minus .00015"
  • Dead Length Design
  • For Best Accuracy Use High Quality Crawford Collets
  • Lever or Foot Pedal Actuated
  • Low Maintenance with Oil Mist Lubrication System
  • High Resistance to Coolant and Chip Penetration
  • Uses 16C Collets, Range 1/16" (1mm) to 1-5/8" (42.5mm)


  • DESCRIPTION Air Powered Front Mount Dead Length Collet Chuck
  • BRAND Pratt Burnerd
  • TYPE 16C Collet Chuck
  • STYLE Air Power
  • NUMBER OF PIECES 1
  • MAX RPM 3500
  • MOUNT A5
  • THROUGH HOLE 1.57"
  • MANUFACTURERS PART NUMBER ATL207-16CA5
  • MANUFACTURER'S WARRANTY 1 year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
16C Air Powered Front Mount Dead Length Collet Chuck - A5 Mount - Pratt Burnerd ATL207-16CA5

16C Air Powered Front Mount Dead Length Collet Chuck - A5 Mount - Pratt Burnerd ATL207-16CA5

Item #: WBB2229736

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant