Qorpak GLA-00851 1oz (30ml) Clear Straight Sided Round Jar Only, 43-400 Neck Finish, Case of 48
Write a Review
|
Questions & Answers (0)
Product Description
Clear (Flint) Straight Sided Round Glass Jars are designed without shoulders for maximum storage capacity and content visibility. These multipurpose jars are very versatile. Our straight sided jars are available in a wide variety of sizes.
NOTE: Jar Only. Caps are NOT Included and Sold Separately.
NOTE: Jar Only. Caps are NOT Included and Sold Separately.
PRICE
$53.95
5
5
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1-11/16 in |
| Diameter | 43 mm |
Product Details
| Type | Glass Bottles & Jars |
| Neck Finish | 43-400 |
| Color | Clear |
| Capacity | 30 |
| Closure Type | Screw Thread |
| Includes | Jar Only, No Cap |
| Material | Glass |
| Package Quantity | 48 |
| Description | Straight Sided Round Jar |
| Manufacturers Part Number | GLA-00851 |
| Brand | Qorpak |