Electrode Holder & Cable Kits
Brand
Length
Height
Type
Price
Related Products
The Sprinter™ 180Si gives you power in a small package. Weighing in under 20 lbs., it's lightweight and portable, and the 180-amp output enables you to weld electrodes up to 5/32 inches, including 7018 and 6010. This machine is more than just a stick welder, the Sprinter™ 180Si combines superior stick capabilities with high-frequency TIG, pulsed TIG mode, amptrol compatibility and dual input voltage (120V/230V). A simple display allows you to dial the weld settings so you can get started quickly and easily on any job anywhere – maintenance work, light-fabrication, light ...
The Forney® 190 MP is a powerful, 4-in-1 multi-process machine (MIG/Stick/Flux-Core/DC TIG). It's lightweight, extremely easy to use, and a single-phase inverter machine. It features the latest despooler technology (patent pending) which automatically sets optimal spool tension to take the headaches out of setup changes. Applications include do-it-yourself (DIY), maintenance and repair, metal fabrication, hobbyist and metal artist. Processes: MIG Welding (GMAW) Stick Welding (SMAW) Flux-Cored Wire Welding (FCAW) DC TIG Welding (GTAW) with Lift Arc For Use On: Mild Steel | Sheet Metal ...
The Metal Man MP140T is a portable DC inverter wire feed welder capable of welding with solid wire (with shielding gas) or with flux core wire. It comes ready to accept part number EZFSG2 optional Spool Gun for welding aluminum. This machine also has smooth DC stick capabilities and the ability to perform lift start DC TIG welding on steel and stainless steel materials with part number ACTT1, the optional TIG Torch. The Metal Man MP140T is capable of MIG welding 3/16"steel in a single pass. It uses leading edge Inverter Technology to provide high quality welds that are crisp, clean, and ...
The Vantage® 322 is a versatile welder/generator offering up to 400 amps of welding output and 11 kW of auxiliary power. Featuring a compact design and multi-process welding capabilities, the machine allows operators to handle a wide range of tasks from stick or wire welding to powering jobsite tools. Designed with dependability in mind, the Vantage 322 has field-proven toughness to maintain uptime. The Vantage 322 provides excellent value, which makes the ideal choice for construction teams, pipe rig owners, and rental fleet managers. Purchase one of these machines today! Features: ...
The Forney Easy Weld™ 140 MP is a 3-in-1 machine. Lightweight and extremely easy to use, it is a single-phase inverter machine. Applications include do-it-yourself, maintenance and repair, metal fabrication, hobbyist and metal artist. Specifications: Dimensions: 19.31" x 14.19" x 11.61" Weight: 24.81 lbs. Multi-Process Welder: MIG/DC TIG/Stick welder (TIG torch not included) Portable Infinite voltage and wire feed speed control Plate thickness range: Up to 1/4" No gas required Uses gasless wire .030"/.035" Up to 1/8" stick electrode 120-volt input power Duty cycle: Stick 30% @ 80A, ...