Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamilton Beach

Model # :WBB2949972

MPN #: 990221800

Allpoints 1761253 Handle, W/ Support, Assembly For Hamilton Beach

Product Description
  • Color: Black
  • Material: Plastic
  • Length: 8" | 203 Mm
  • Width: 1 1/16" | 26 Mm
  • Inner Diameter: 1/2" | 13 Mm
PRICE
$39.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number990221800
TypeParts
BrandHamilton Beach