- Maximum working pressure of 125 pounds per square inch
- 11 standard cubic feet per minute at 90 pounds per square inch
- 1/4" national pipe thread inlet
- Comfort grip squeeze handle allows for variable air volume
Milton 177 1/4" NPT Pistol Grip Blow Gun with 11" Bent Nozzle
Write a Review
|
Questions & Answers (0)
Product Description
11" Bent nozzle blow gun comes with a plastic tip. 11" Extension allows direct access to hard to reach places. Nozzle has a non-marring plastic tip. Nylon comfort grip handle for ease of use.
PRICE
$20.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/4IN |
| Width | 3 in |
| Depth | 16.25 in |
| Height | 3/4 in |
| Weight | 0.3 lbs |
| Connection | 1/4" NPT ga |
Product Details
| Material | Nylon |
| Description | Pistol Grip Blow Gun with 11" Bent Nozzle |
| Manufacturers Part Number | S-177W |
| Max PSI | 125 PSI psi |
| Brand | Milton |