Milton S-168VEN, Kwik Change Venturi Blow Gun Nozzle Tip
Write a Review
|
Questions & Answers (0)
Product Description
This 1/8" NPS Venturi blow gun tip is the perfect accessory to use with your Milton blow gun when the need for additional air flow is desired. The side of this tip has additional holes on each side, which are designed to draw in outside air flow in order to increase air flow.
PRICE
$7.30
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4IN |
Product Details
| Made in the USA | No |
| Material | Brass |
| Description | Kwik Change Venturi Blow Gun Nozzle Tip |
| Manufacturers Part Number | S-168VEN |
| Brand | Milton |
Compliance & Certifications
| OSHA Compliance Method | Yes |