Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB1140904

MPN #: PM9-1792800B

Powermatic PM9-1792800B Model PM2800B 1HP 1-Phase 115/230V Drill Press

Product Description
At Powermatic, we have a woodworker's intuition which drives our design process. We look for every opportunity to raise the workshop experience to new levels of performance and functionality. So when we set out to redefine what it means to use a Powermatic Drill Press, we wanted it to be as easy, and as intuitive as possible; to allow you to focus your creative energy on the tasks that make woodworking so rewarding. The PM2800B is the culmination of our efforts. The PM2800B brings simplicity to your shop. An ease of use that is truly unique. A level of mechanical elegance that you'll only find in a Powermatic. As with every product Powermatic builds, the PM2800B pushes the limits of design, innovation, and durability.

Features:

  • Mechanical variable speed allows for full range of speed with no belt changes
  • 6" of quill travel with one revolution of the handle
  • Fence system adjustable for a perfect 90 degree relationship to the table, for rapid alignment of stock
  • Adjustable material stop makes repetitive actions accurate and quick
  • A digital RPM readout allows user to optimize the spindle speed to the application
  • Laser guides provide an accurate indication for tool point
  • Keyless chuck makes bit changes easier
  • Two independent LED worklights eliminates shadows
  • Work table can be rotated to a full 90 degree position
PRICE
$2,579.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight246 lbs
Table Size (L x W)20-1/4 X 14 in
Swing18 in
Base Size (W x D x H)13-1/2 X 20-1/2 in
Chuck Size5/8 in
Column Diameter3-1/8 in
Spindle Travel6 in
Max Spindle Distance to Table26-5/8 in
Spindle Distance To Base44-3/4 in
Fence Size20 X 2-3/4 in

Product Details

TypeDrill Press
Prewired Voltage115 V
Table Tilt90 Left, 90 Right °
Motor Amps15/7.5 A
Number of Spindle SpeedsVariable
StyleFloor
Motor Voltage115/230 V
Phase1
Manufacturers Part NumberPM9-1792800B
Motor Horsepower1 HP
Spindle TaperMT-2/JT-3
BrandPowermatic

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCSA Certified