Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
John Dow Industries

Model # :WBB2222435

MPN #: JDI-18DC

JohnDow 18 Gallon Self-Evacuating Oil Drain - JDI-18DC

Product Description
The 18 Gallon Self-Evacuating Portable Oil Drain is a industry designed quality, mid-sized, economical product. The new drain is equipped with "Auto Check", a user friendly feature found only on JohnDow Self-Evacuating oil drains. It eliminates the confusing procedure of opening and closing manual ball valves with its automatic pressure valve located at the bottom of the down tube and makes emptying the drain extremely cleaner, easier and more automatic.

Features include:
  • Auto-Check Technology for easy and automatic drain evacuation
  • 18-gallon steel tank
  • 6' discharge hose
  • Pressure relief safety valve
  • OSHA friendly labeling
  • Reinforced 16" deep drawn "centered" funnel
  • 4-caster design providing superior stability and mobility
  • Oil and chemical resistant 3" casters for longer life
  • Height adjustable from 36-1/2" to 59"
  • Weight - 42 lbs.
The pressure relief safety valve provides added safety by keeping the tank from over-pressurizing. When the optimum evacuation is reached in the tank, the safety valve will relieve any excess pressure. The four 3' swivel casters make for easy movement and positioning under a vehicle. The 16" deep drawn funnel is easier to position to catch every drop of oil.

PRICE
$575.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height34-1/2 in
Wheel Diameter3 in
Height Adjustable36-1/2" to 59"
Diameter15 in
Hose Length6 ft

Product Details

Capacity18 gal
MaterialSteel
DescriptionSelf Evacuating Oil Drain
Funnel Size16
Manufacturers Part NumberJDI-18DC
BrandJohn Dow Industries