Assenmacher Toyota Lexus Scion Threaded Oil Funnel - OY1038
Write a Review
|
Questions & Answers (0)
Product Description
This item is an oil filler funnel of durable ABS plastic. This oil funnel fits all Toyota, Lexus, Scion and Pontiac Vibe with a threaded oil fill port.
PRICE
$41.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 5 in |
| Height | 5 in |
| Weight | 0.3 lbs |
Product Details
| Material | Plastic |
| Color | Blue |
| Manufacturers Part Number | OFTOY1038 |
| Brand | Assenmacher |
Warranty
| Warranty | 3 yr |