Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bostitch

Model # :WBB3080506

MPN #: BTFP12233

Bostitch 18 Gauge Brad Nailer Kit 2-1/8"

Product Description
Use this Smart Point® 18 Gauge Nailer Kit for cabinetry, upholstery, and paneling. Choose from trigger system and countersinking options that best meet your project needs. Depend on this Smart point® 18 Gauge Nailer Kit for efficiency and durability.

PRICE
$149.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Gauge18
Fastener Length Capacity5/8 to 2-1/8 in

Product Details

Magazine Capacity100
Description18 Gauge Brad Nailer Kit 2-1/8"
ColorYellow/Black
Manufacturers Part NumberBTFP12233
Max PSI70 - 120 psi
BrandBostitch

Warranty

Warranty7 yr