Bostitch 2" to 3-1/2", 33 Degree Paper Tape Framing Nailer
Write a Review
|
Questions & Answers (0)
Product Description
This 33-degree Paper Tape Framing Nailer is designed to drive nails into engineered lumber. It is lightweight for easy management and you can control the depth of the nail with a push button. Depend on this 33-degree Paper Tape Framing Nailer for efficiency.
PRICE
$299.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fastener Length Capacity | 2 to 3-1/2 in |
| Diameter | Framing: .113 to .162 in |
Product Details
| Magazine Capacity | 80 |
| Description | 33 Degree Paper Tape Framing Nailer |
| Color | Yellow/Black |
| Manufacturers Part Number | F33PT |
| Max PSI | 80 - 120 psi |
| Brand | Bostitch |
Warranty
| Warranty | 7 yr |