Bostitch 2" to 3-1/2", 21 Degee Plastic Collated Framing Nailer, F21PL
Write a Review
|
Questions & Answers (0)
Product Description
This 21-degree Plastic Collated Framing Nailer is designed to drive nails into engineered lumber. It is lightweight for easy management and you can control the depth of the nail with a push button. Depend on this 21-degree Plastic Collated Framing Nailer for efficiency.
PRICE
$299.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fastener Length Capacity | 2 to 3-1/2 in |
| Diameter | Framing: .113 to .162 in |
Product Details
| Magazine Capacity | 60 |
| Description | 21 Degee Plastic Collated Framing Nailer, F21PL |
| Color | Yellow/Black |
| Manufacturers Part Number | F21PL |
| Max PSI | 80 - 120 psi |
| Brand | Bostitch |
Warranty
| Warranty | 7 yr |