Haviland 18" Gray Non-Marking Floor Squeegee, Rubber Refill - 1918
Write a Review
|
Questions & Answers (0)
Product Description
High performance gray EPDM rubber blade that resists marking floors. For use with 1400 & 01400 Line.
PRICE
$229.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Cleaning Width | 18 in |
Product Details
| Style | Refill |
| Type | Floor Squeegee Refill |
| Material | Rubber |
| Package Quantity | 12 |
| Description | Squeegee Refill |
| Color | Gray |
| Manufacturers Part Number | 1918 |
| For Use With | 01418 |
| Brand | Haviland |