Unger Heavy Duty Straight AquaDozer® Floor Squeegee, EDPM Rubber, 30" - FP750
Write a Review
|
Questions & Answers (0)
Product Description
Unger® AquaDozer® Heavy Duty Straight Industrial Floor Squeegee, 30" - FP750
The Unger® AquaDozer® 30" Straight Industrial Floor Squeegee is made for squeegeeing dirt and water off floors, and features a 14 gauge galvanized steel frame with black EPDM rubber. Squeegee rubber and head ONLY available as an entire unit.
Optional ACME threaded converter insert FAAI0 (Global #B260165) sold separately.
The Unger® AquaDozer® 30" Straight Industrial Floor Squeegee is made for squeegeeing dirt and water off floors, and features a 14 gauge galvanized steel frame with black EPDM rubber. Squeegee rubber and head ONLY available as an entire unit.
Optional ACME threaded converter insert FAAI0 (Global #B260165) sold separately.
PRICE
$81.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Cleaning Width | 30 in |
Product Details
| Type | Straight |
| Color | Black |
| Frame | Steel |
| For Use With | Heavy |
| Handle Type | Tapered |
| Style | Squeegee Only |
| Material | EDPM Rubber |
| Package Quantity | 1 |
| Description | AquaDozer® Floor Squeegee |
| Manufacturers Part Number | FP750 |
| Brand | Unger |