Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waring

Model # :WBB2397729

MPN #: WSB65

Waring® 18" Immersion Blender, Variable Speed, 1 HP

Product Description
The Waring® WSB65 18" Big Stik® Immersion Blender cranks out the smoothest sauces, dressings, marinades and soups in seconds. Use with the accessory bowl clamp WSBBC for hands-free operation-works great in a high-volume kitchen. Completely sealed 18-inch stainless steel shaft is easily removable and dishwasher safe. Mix, purée and emulsify up to 35 gallons.

PRICE
$1,299.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth5-1/2 in
Height33 in
Weight11.6 lbs
Shaft Length18 in

Product Details

TypeHigh Volume
Horsepower1 HP
Number of SpeedsVariable
Amperage6.25 A
Hertz60 Hz
For Use WithPurees, Hot Soups & Drinks
Voltage120 V
Made in the USAN
Description18" Immersion Blender
Manufacturers Part NumberWSB65
BrandWaring

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationscETLus, NSF