Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB985206

MPN #: BLS20FBD-SF

20" Blue Streak Wheelchair, Flip Back Desk Arms, Swing-away Footrests

Product Description
Blue Streak Wheelchair with Flip Back Desk Arms, Swing Away Footrests, 20" Seat

A Mobile Masterpiece of Class... Durability and Comfort The Blue Streak Wheelchair from Drive Medical represents a new class of leading-edge mobility enhanced wheelchairs that have been engineered and structured, to not only meet, but exceed the growing demands and expectations of users who cherish independence, mobility and comfort. It arrives at your door loaded with features designed to enable and enhance your mobility and comfort. Arm rests are fully padded. The frame, black cross brace and the nylon upholstery is durable, attractive and easy to clean. The tires which are made of solid rubber, give you an enormous amount of durability. If that wasn't enough, this leading edge mobility aid also requires little to no maintenance. Users also appreciate that The Blue Streak Wheelchair comes with easy to operate push to lock brakes. You'll also appreciate the padded desk arms which furnish you with unbeatable comfort, allowing you to slide up as close as you desire, and need to be to tables, and or desks. Available with 16", 18", or 20" width seats and with Swing Away Footrests or Elevating Legrests. Go ahead...Experience the Drive Difference Now!

Features and Benefits
  • Blue powder coated frame, black cross brace
  • Flip back, padded desk length arm
  • Nylon upholstery is durable, lightweight, attractive and easy to clean
  • Solid rubber tires mounted on composite wheel provides durability and low maintenance
  • Comes with push to lock brakes
Product Specifications
  • Armrest Length: 10"
  • Armrest to Floor Height: 27.5"
  • Back of Chair Height: 16"
  • Brakes: Push-To-Lock Wheel Brakes
  • Closed Width: 12.5"
  • Folded Dimensions: 42" x 12.5" x 36"
  • Front Wheels: 8" x 2"
  • Number of Wheels: 4
  • Overall Length with Riggings: 42"
  • Rear Wheels: 24" x 2"
  • Seat Depth: 16"
  • Seat Width: 20"
  • Seat to Floor Height: 19.5"
  • Product Weight Capacity: 250 lbs
  • Warranty: 3 Year Limited


PRICE
$299.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height36 in
Weight Capacity250 lbs
Weight41.3 lbs
Seat Width20 in
Seat Depth16 in
Overall Length with Riggings42 in
Overall Width Closed12-1/2 in
SizeStandard
Seat To Floor Height19-1/2 in
Overall Width Opened26 in
Back Height16 in

Product Details

TypeStandard Wheelchair
Frame Color FamilyBlue
ArmrestsFlip Back Desk Arms
ColorBlack
SeriesBlue Streak
AllergyLatex Free
FootrestSwing-away Footrests
MaterialSteel
DescriptionBlue Streak Wheelchair
Package Quantity1
Manufacturers Part NumberBLS20FBD-SF
BrandDrive Medical

Warranty

Warranty3 yr