Features:
- A built-in adjustable timer with LED light
- Heavy-duty steel construction
- UL listed
- Bar sealer
- Variable temperature heat gun
- 16" x 100' roll of 75 gauge PVC shrink film
- 1 Super Sealer® service kit
Model # :WBB3203753
MPN #: SWS18D
Weights & Dimensions
| Length | 18 in |
Product Details
| Type | Shrink Film System |
| Includes | Bar Sealer, Heat Gun, Shrink Film, Super Sealer Service Kit |
| Material | Steel |
| Description | 18" Super Sealer Shrink Film System |
| Color | Silver/Black |
| Manufacturers Part Number | SWS18D |