These humidified Display Warmers come with rotating racks that stop automatically when either the front or rear door is opened, making it ideal for either front or back counter applications. Each display warmer comes with an easily interchangeable, 3-tiered, pan rack and hook rack for any application. The stainless steel food-zone and cabinet insure years of durability while the 4" legs provide for easy under cabinet cleaning. The temperature readout and adjustable thermostat allow for perfect holding temperatures of any food products. These display warmers come with attractive graphics and a 3 year warranty.
Benchmark 18" Pizza/Pretzel Display Warmer, Humidified, 2-Door, Rotating, 3 Tier - 51018
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,705.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Depth | 32 in |
| Height | 24 in |
Product Details
| Amperage | 12.3 A |
| Capacity | 18" Pizzas |
| Wattage | 1480 W |
| Voltage | 120 V |
| Material | Stainless Steel |
| Description | Rotating Pizza Display - 3 Tier |
| Package Quantity | 1 |
| Manufacturers Part Number | 51018 |
| Brand | Benchmark USA |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | UL, NSF, CSA, CE |