The Husqvarna DMS 180 is a lightweight core drill rig for the rental shop or professional who requires high performance in a compact machine.
Husqvarna DMS 180 Concrete Core Drill
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 20-5/8 in |
| Width | 10-1/2 in |
| Height | 33-7/8 in |
| Weight | 51.4 lbs |
| Chuck Size | 6 in |
Product Details
| Type | Core Drill Rig |
| Horsepower | 2.5 HP |
| Amperage | 15 A |
| Power Source | Corded |
| Voltage | 100-120 V |
| Phase | Single |
| Manufacturers Part Number | 966916101 |
| Brand | Husqvarna |
| Speed | 1 ft/min |
Related Products
Features: The Flex 24V ½" 2-Speed Drill Driver with Turbo Mode dominates drilling applications with industry-leading torque (1,400 in-lbs) Durable tool construction further ensures you're equipped for the long haul Built-in LED lighting adds visibility in dark spaces Anti-kickback protection detects tool jams letting you work confidently This driver also delivers the Flex Advantage of unmatched battery power, runtime, and faster charging Register your new products and get a full 5-year warranty on your Flex 24V tools, batteries and chargers Includes : 1/2" 2-Speed Drill Driver with Turbo ...
DeWALT DCD771C2 MAX Cordless Drill / Driver Kit 1/2", (2) 20V Bat, 1.3Ah Charger & Contractor Bag Features: Compact, lightweight design fits into tight areas High speed transmission delivers two speeds (0 - 450 / 0 - 1,500 RPM) for a range of fastening and drilling applications Ergonomic handle delivers comfort and control Heavy duty 1/2-in ratcheting chuck with carbide inserts provides superior bit gripping strength Two-speed, all-metal transmission for increased run time and longer tool life Includes: (1) 20V MAX Cordless Lithion-Ion 1/2" Compact Drill Driver (2) 20V MAX 1.3 AH Compact ...
Features: The Flex 24V ½" 2-Speed Drill Driver with Turbo Mode dominates drilling applications with industry-leading torque (1,400 in-lbs) Durable tool construction further ensures you're equipped for the long haul Built-in LED lighting adds visibility in dark spaces Anti-kickback protection detects tool jams letting you work confidently This driver also delivers the Flex Advantage of unmatched battery power, runtime, and faster charging (battery and charger sold separately)
Drive through a variety of surfaces and secure fasteners with power and precision with the Skil® 20V Brushless 1/2-Inch Drill Driver. This cordless drill's digital brushless motor delivers up to 400 inch-pounds of torque in every drive, and its variable-speed trigger and 17 torque settings plus drill mode provide maximum control for every project. Change bits quickly and easily with its 1/2-inch keyless chuck. Its built-in LED light with pre-light and afterglow provides maximum visibility. Includes: 20V Brushless Drill Driver 2.0Ah Battery 20V Standard Charger 2 in. Double End Bit
Makita® 3/8" Angle Drill with L.E.D. Light Built-in shock proof, high output, white L.E.D. light illuminates drilling area and increases visibility with a bulb that never needs replacing throughout the life of the tool Powerful 4.0 AMP motor and lightweight (3.1 lbs.) Compact (10-5/8" length) design for easy use when working between framing studs or any other close quarter application Variable speed (0 - 2,400 RPM) for controlled drilling in wood/metal and speedy fastening Paddle switch with speed limiting dial to prevent over tightening of fasteners and for easy one-handed operation ...