Serrated Knives
Price
Dexter Russell 13583 - Scalloped Offset, Sandwich Knife, High Carbon Steel, White Handle 9"L
Handle Material
Polypropylene
Blade Length
9 in
Material
High Carbon Steel
Dexter Russell 29313 - Scalloped Bread Knife, High Carbon Steel, Black/Gray Handle, 8"L
Handle Material
Polypropylene/Santoprene®
Blade Length
8 in
Material
High Carbon Steel
Handle Material
Black Polypropylene
Blade Length
10 in
Material
High Carbon Stainless Steel
Dexter Russell 24223B - Scalloped Bread Knife, High Carbon Steel, Black Handle, 8"L
Handle Material
Santoprene®
Blade Length
8 in
Material
High Carbon Steel
Handle Material
Plastic
Blade Length
12 in
Material
High Carbon Stainless Steel
Handle Material
Blue Fibrox
Blade Length
10-1/4 in
Material
High Carbon Stainless Steel