Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




R&B Wire Products

Model # :WBB2228928

MPN #: UC1836

R&B Wire® UC1836 Mobile Linen Cart with 3 Wire Shelves, 36"L x 18"W x 42"H

Product Description
These chrome all-purpose Utility Carts are as durable as they are practical and are equipped with three sturdy wire shelves. The open wire construction allows air circulation and reduces dust and dirt build up.

Features:
  • Includes an adjustable 18" handle
  • All sizes roll on our quality 5" casters - two locking
  • Shelves are adjustable in 1" increments to suit all of your storage needs
  • Weight capacity 250 lbs per shelf
  • NSF approved
  • Nylon covers available and sold separately
  • Dimensions: 36"L x 18"W x 42"H
  • Product Weight: 46 lbs.


PRICE
$295.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width18 in
Height42 in
Weight46 lbs

Product Details

TypeLinen Service Cart
Number of Shelves3
Package Quantity1
ColorChrome
Manufacturers Part NumberUC1836
Casters4 Casters, 2 Locking
BrandR&B Wire Products