Convergent 5214BK5S RG6/U 18AWG CATV Quad Copper Clad Steel 2 X100% Foil Shield PVC 500 Ft Spool blk
Write a Review
|
Questions & Answers (0)
Product Description
RG6/U 18AWG CATV Quad Copper Clad Steel 2 X100% Foil Shield PVC 500 Ft. Spool Black
CATV/MATV RG-6/U Type
CATV/MATV RG-6/U Type
PRICE
$80.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight per 1,000 Feet | 32 lbs |
| Gauge/Conductor | 18 AWG Bare Copperweld ga |
| Nominal Outside Diameter | 0.300 in. (7.620 mm.) Nominal in |
Product Details
| Jacket Type | Polyvinyl Chloride |
| Nominal Dielectric Core OD | 0.180 in. (4.572 mm.) Nominal in |
| Color | Black |
| Manufacturers Part Number | 5214BK5S |
| Stranding | Solid |
| Dielectric Material | Cellular Polyethylene |
| Brand | CCT |