Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Senix

Model # :WBB3787655

MPN #: HT4QL-L

Senix 4QL® 22'' Gas Hedge Trimmer

Product Description
Cut clean. Trim smarter. Sculpt like a pro. The Senix 4QL® 26.5cc 4-Cycle Gas Hedge Trimmer (HT4QL®-L) delivers professional-grade performance in a lightweight, no-hassle package. Powered by a robust 26.5cc 4QL® engine, this trimmer ditches the messy gas-oil mix and runs smoother, quieter, and cleaner than any 2-cycle alternative. The 22-inch dual-action laser-cut blades slice through branches up to 1 1/8" thick with ease - no snagging, no tearing, just clean, crisp cuts. Add in a rotating rear handle for better control at every angle, and you've got a landscaping weapon that's as comfortable as it is capable. Perfect for shaping hedges, sculpting bushes, or cleaning up stubborn overgrowth - the HT4QL®-L gas hedge trimmer was built to handle serious yard work without the frustration. You're not just cleaning up your hedges - you're leveling up your landscaping. The Senix HT4QL®-L gives you professional power, precision blades, and ergonomic control without the hassle of mixing fuel or battling engine smoke. All Senix 4QL® gas powered hedge trimmers are backed by our 3-year limited warranty for your peace of mind.

Features:
  • Lower Emissions, Less Noise – Better for the planet and your ears
  • Rotating Rear Handle – Trim vertically, horizontally, or diagonally with full control.


PRICE
$215.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight11 lbs
Blade Length22 in
Max Cut Diameter1-1/8 in

Product Details

StyleHandheld
TypeGas Hedge Trimmer
Manufacturers Part NumberHT4QL-L
Batteries IncludedNo
Engine/Motor TypeGas
Charger IncludedNo
BrandSenix

Warranty

Warranty3 yr