Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Senix

Model # :WBB3787654

MPN #: HTE3.8-L

Senix 21" Corded Electric Hedge Trimmer, 3.8 Amp

Product Description
The Senix HTE3.8-L 3.8 Amp 21-inch corded hedge trimmer has the power to help tackle tough trimming tasks. This corded electric hedge trimmer can cut branches up to 3/4-inch thick as well as tackling those overgrown hedges throughout your lawn and garden. The dual-action steel 21-inch long blade is designed to tackle tough jobs. The two-handed design provides a comfortable grip, allowing maximum maneuverability and control. The Senix 21-inch corded hedge trimmer has a lightweight, compact design for ease of use with less fatigue. It also features built-in cord retention to prevent frustrating interruptions during cleanup. All Senix corded handheld products are backed by our 3-year limited warranty for your peace of mind.

Features:
  • Powerful Motor: 120V 3.8 Amp motor delivers constant power
  • Includes: Blade cover


PRICE
$55.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight5 lbs
Blade Length21 in
Max Cut Diameter3/4 in

Product Details

TypeHedge Trimmer
Corded/CordlessCorded
Batteries IncludedNo
StyleHandheld
Voltage120 V
Manufacturers Part NumberHTE3.8-L
Engine/Motor TypeElectric
Charger IncludedNo
BrandSenix

Warranty

Warranty3 yr