PRORUN® Attachment Capable Extension For 60V Cordless Powerhead & Gas Powerhead
Write a Review
|
Questions & Answers (0)
Product Description
The PRORUN® PPA300 Extension Attachment (powerhead sold separately) is part of PRORUN®'s versatile attachment capable lineup. This durable extension is compatible with both the PPU260 Gas 25.4cc Powerhead and PMC160 60V Cordless Powerhead (sold separately). Measuring 3-ft. in length, the extension provides overall reach up to 9 feet when paired with the PPA500 Pole Saw Attachment or the PPA600 Hedge Trimmer Attachment (sold separately). Lightweight and balanced, startup is simple with either the spring-assist pull cord (gas) or the press of a button (cordless). Backed by PRORUN® Limited 3-Year Residential Warranty and guaranteed to deliver results for years to come.
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Extension Accessory |
| Package Quantity | 1 |
| Description | Attachment Capable Extension Accessory |
| Color | Multi-colored |
| Manufacturers Part Number | PPA300 |
| Batteries Included | No |
| Charger Included | No |
| Brand | PRORUN |
Warranty
| Warranty | 3 Years Residential yr |
Compliance & Certifications
| California Emission Compliant | Yes |