Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ShelterLogic

Model # :WBB236003

MPN #: 10159

18x20 Canopy White Replacement Cover for 2" Frame

Product Description
Don't settle for cheap tarp covers on your shelter. Replace your worn canopy cover with a genuine ShelterLogic Replacement Cover.Our covers are the same heavy duty UV treated, heat welded, valance design of the original. Made of the same triple-layer, rip-stop, woven polyethylene fabric material as our popular canopy. UV-treated inside and out. Heat-sealed seams not stitched for a stronger bond and absolute water resistance. 50+UPF rating blocks more than 98% of UV harmful rays. UPF represents Ultraviolet Protection Factor and indicates how much of the sun's radiation is absorbed. 50+UPF is the highest fabric rating for radiation exposure. Only 2% of the UV rays will penetrate through the shade fabric. Easy-to-install cover goes up fast with bungee fasteners. Package Includes (1) One-piece white polyethylene cover for 2" diameter frame.

PRICE
$299.95

This product will be restocked soon

Notify mewhen this product is back in stock
Free Shipping Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 ft
Width18 ft
Weight22 lbs
Size18 x 20 ft
Coverage Area360 ft²

Product Details

Assembly RequiredYes
TypeReplacement Cover
ColorWhite
For Use With2" OD Steel Pipe
MaterialPolyethylene
Package Quantity1
Frame MaterialSteel Pipe
Manufacturers Part Number10159
BrandShelterLogic

Warranty

Warranty1 yr