Nilfisk Complete Hose For Use With Attix 30 & 50, 1-1/2" Dia. x 10'L
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 120 |
Product Details
| Type | Vacuum Hose |
| Description | Complete Hose |
| Color | Black |
| Manufacturers Part Number | 15805 |
| For Use With | Attix 30 & 50 |
| Brand | Nilfisk |
Related Products
Built to deliver cleaner carpets with minimal effort, the VIPER WOLF130 is a portable carpet spotter that provides impressive performance in environments requiring daily cleaning. Its simple controls, convenient features, and durable design make it ideal for quick, easy indoor operation – without compromising on cleaning capability or results. Whether you're cleaning within educational institutions, office spaces, medical facilities, or other commercial applications, the WOLF130 offers market-leading value. Features: 3 m vacuum/solution hoses, with 102 mm hand tool Removable tank for easy ...
Attix 19 AS/E XC is a 19-gallon contractor-grade wet/dry vacuum that is built to outlast and out-perform traditional shop-style vacuums. Featuring durable construction, low-noise level, and XtremeClean fully-automatic filter cleaning system, Attix 19 AS/E XC includes auto-tool start for use with electric power tools, built-in storage for hose and accessories, and comes equipped with full accessory kit and synthetic dust bag. Suitable for drywall dust.
Aero 31 HEPA is a 30 liter (8 gallon) contractor-grade wet/dry vacuum that features durable construction, low-noise level, and Push & Clean semi-automatic filter cleaning. Aero 31 HEPA includes auto-tool start for use with electric power tools, certified HEPA filter, stainless steel collection container, built-in storage for hose and accessories, exhaust blow function, and comes with full accessory kit and synthetic dust bag. Suitable for drywall dust and meets EPA Lead requirements.
The Nilfisk Attix 30 Vacuum is NOT your typical shop-style wet/dry vacuum This vacuum is built to last for years, representing a new possibility of achieving superior suction power in a durable and flexible wet/dry machine. It offers a low noise level, powerful suction and superior filtration, including the Push and Clean filter cleaning system. An ergonomic design and sturdy grip make it easy to transport and store. Ideal for automotive facilities or construction contractors that need a tough vacuum that will last. Vacuum operates at 120V, 1500 watts, at 9 amps. Dimensions: 17-7/10"L x ...
This part can be used as a replacement for the following OEM Part Numbers: Nilfisk/Advance 34RST, 34RST EcoFlex Nilfisk/Advance Adhancer Nilfisk/Advance Adhancer W28C, W32-C Nilfisk/Advance Advenger, Advenger AXP Nilfisk/Advance AquaPLUS, AquaPLUS AXP Adphibian Nilfisk/Advance CMAX 28ST Nilfisk/Advance CMAX 34ST Nilfisk/Advance Convertamatic Nilfisk/Advance Convertamatic 200B, 200BD Nilfisk/Advance Convertamatic 240LX Nilfisk/Advance Convertamatic 260B Nilfisk/Advance Convertamatic 265LX Nilfisk/Advance Convertamatic 285LX Nilfisk/Advance Convertamatic 28LX Nilfisk/Advance Convertamatic ...