Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173138

MPN #: K4650-6

Lincoln Electric® HyperFill® Reveal™ Power Feed 84 Dual Multi-Process Welder, Red

Product Description
Twin Wire MIG Productivity Without Complexity Designed to revolutionize heavy fabrication productivity, the patented HyperFill® twin wire MIG solution allows for increased deposition rates without compromising puddle stability or weld quality. Utilizing a single powersource, a single wire feeder, a single tip, and Lincoln Electric® premium wire, this innovative solution delivers a wide, smooth arc cone that allows for deposition rates above 18lbs/hr | 8.2 kg/hr. (24 lbs/hr. | 10.9 kg/hr robotic) without added system or operator complexity.

Features:
  • Convenient Ready-Pak® - Comes ready to weld within minutes
  • Dual Process Ready - Run HyperFill and a single wire process on the same system
  • Advanced Connectivity - All Power Wave® systems come standard with access to Lincoln Electric® Power Wave® Manager and Lincoln Electric® Checkpoint® Production Monitoring allowing for advanced remote configuration, process control, and quality assurance
  • Compact and Durable - IP23 rated to withstand harsh environments
  • Patented PowerConnect® Technology - Automatically adjusts to input power from 200-600V, 50 or 60 Hz, single phase or three phase. Welding output remains constant through the entire input voltage range
  • Tribrid® Power Module - Exceptional welding performance with high power factor and efficiency
  • 115V (10A) AC Duplex Auxiliary Power Receptacle - Features Surge Blocker™ Technology to ensure simultaneous welding performance is not compromised by high starting current devices such as grinders (typically requiring 60A or more peak surge current)
  • Smart Fan Operation - Only runs when needed to minimize noise and energy consumption
  • Solution Requirements » HyperFill® is a patented and licensed twin-wire MIG solution that is designed to perform specifically with select Lincoln Electric® welding wire. The solution requires a licensed waveform which may require an additional purchase. For more details, reference document MC20-106
  • Industry leading 5 Year warranty
  • What's Included: Power Wave® S500 (K2904-1), Power Feed® 84 Dual Wire Feeder (K3330-3), Cool Arc® 55S Water Cooler (K3086-2)(1), Magnum® PRO Water Cooled 500A Gun (K4522-2-10-564), 7 ft. Water Hose Kit (K4544-7), HyperFill Dual Reel Cart Kit (K4630-1), 4-Ball Inlet Guide (K1551-2), HyperFill .035-.040 (0.9-1.0 mm) Drive Roll Kit (KP4388-1), HyperFill Diffuser (KP4481-1), HyperFill .035 Contact Tip (KP4482-035), 1/8 in. Recess Nozzle (KP4523-1-75R), 15 ft., 5/64 in. Liner (KP44-564-15), Standard Duty Wire Reel Stand (K3342-1), Magnum® PRO Curve™ 300A Gun (K2951-2-10-45), Standard .040-045 (1.0-1.1 mm) Drive Roll Kit (KP1505-045S), Work Lead Package (K2149-1), Electrode Cable (K1842-10), ArcLink® Cable (K1543-8), Inverter and Wire Feeder Cart (K3059-4), Gas Y Fitting (KP4773-1), Harris Flowmeter Kit (3100856), Gateway Pendant Kit (K4997-1) (Includes 5" Screen Protector (KP4735-2) and 8ft. Control Cable (K1543-8)


PRICE
$45,619.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in

Product Details

Duty Cycle550 A @ 40%
ColorRed
Amperage5 - 550 A
Hertz50/60 Hz
PolarityDC
ProcessStick, Gouging, Flux-Cored, TIG, MIG, Pulsed MIG, Flux-Cored Self-Shielded
Voltage200/208, 220/230/240, 380/400/415, 460, 575 V
DescriptionPower Feed 84 Dual Ready-Pak
Single Pass Capacity74
Manufacturers Part NumberK4650-6
Output5 - 550A BTU
BrandLincoln Electric

Warranty

Warranty5