Mundial BP666 - Take-A-Part Kitchen Shears - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
All purpose kitchen shears that can be taken apart for easy cleaning. 8-1/2"
PRICE
$136.50 Sold in packages of 6 / $22.75 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 |
| Handle Length | 3-1/2 in |
| Blade Length | 4 in |
Product Details
| Type | Stamped |
| Handle Material | White Polypropylene With Anti-Microbial Protection |
| Material | Stainless Steel |
| Package Quantity | 6 |
| Description | Kitchen Shears |
| Color | Black |
| Manufacturers Part Number | BP666 |
| Brand | Mundial |
Warranty
| Warranty | Lifetime |