Good L Corporation® 19"W Plastic Shopping Cart, 500 lb. Capacity, Red
Write a Review
|
Questions & Answers (0)
Product Description
Our smallest premium plastic cart leverages a heavy duty honeycomb lattice design with a steel ring top insert for superior, strength, function, and durability. With a thick baked enamel finish on metal parts and heavy-duty polyurethane wheel bearings, the PC10 is both rust and squeak resistant – the ultimate shopping cart achievement!. Anti-Rust Zinc finish. Custom logo on 3 panels in full color.
PRICE
$335.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33 |
| Width | 19 |
| Height | 37 in |
| Weight Capacity | 500 lbs |
| Weight | 34 lbs |
Product Details
| Assembly Required | No |
| Type | Shopping cart |
| Color | Red |
| Wheel Type | Polyurethane |
| Style | Plastic Carts with Custom Logo |
| Capacity | 500 |
| Material | Plastic/Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | PC10 |
| Stack and/or Nest | Nest |
| Brand | Good L Corporation |