Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




VersaCart

Model # :WBB3778380

MPN #: 103-145 BLK

VersaCart V Plastic Shopping Cart, 7.12 Cu. Ft. Capacity, Black

Product Description
The V Series 145 Liter Plastic Shopping Cart delivers maximum grocery-cart capacity with a clean, modern look and durable construction. This configuration features a 5-inch wheel package, metallic grey frame with black basket for a sleek appearance. Its patented oval basket design improves strength, visibility, and maneuverability while reducing fixture damage compared to traditional metal carts. Built to coordinate with other V Series sizes, it helps create a cohesive equipment family across the store. We offer a variety of different styles and sizes of traditional shopping carts in both wire and plastic. Our commitment to quality, design and innovation ensures that you get the very best for your store. Our traditional carts are built into families, designed to match other categories of shopping cart, so you can have a seamless look throughout your store equipment, matching and reinforcing the power of your brand.

Features:
  • Nests in 10.2" for space-saving storage
  • Customer preferred - lighter, easier to push and un-nest
  • Cart width fits most aisles while maintaining maximum shopping capacity
  • Easy branding on up to 4 areas
  • Powder-coated finish on the chassis
  • Chassis made of oval tubing for strength
  • Optional ergonomic, ABS handle allows for a full-color graphic logo while looking and feeling good to the customer


PRICE
$249.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38-3/16 in
Width21-11/16 in
Height41-1/8 in
Weight Capacity350 lbs
Weight61.7 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeShopping cart
ColorBlack
Wheel TypePolyurethane
StylePlastic Shopping Cart
Capacity7.12 ft³
MaterialPlastic/Steel
Package Quantity1
Manufacturers Part Number103-145 BLK
Stack and/or NestNest
BrandVersaCart