Wheaton® 8ML Amber Vials in a box, PTFE /Rubber Liner, Case of 144
Write a Review
|
Questions & Answers (0)
Product Description
Wheaton® Sample Vials, 8mL or 0.27oz, Amber, 15-425 Finish with PTFE Faced 14B Rubber Liner, Type I Borosilicate Glass. Vials with caps attached packaged in partitioned trays Clear and amber vials made from borosilicate glass Shorty Vials® feature a low profile for greater stability Choice of screw cap liners for aqueous or Organic samples. WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which are known to the State of California to cause cancer. Prop 65 Warning
PRICE
$475.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 63mm in |
| Diameter | 17mm |
Product Details
| Color | Amber |
| Cap Material | Black Phenolic |
| Capacity | 8 ml ml |
| Closure Type | Solid Cap |
| Material | Amber Borosilicate |
| Sterile | No |
| Package Quantity | 144 |
| Description | 8ML Amber Vials in a box |
| Manufacturers Part Number | W224684 |
| Cap Color Family | Black |
| Brand | Wheaton |