Qorpak® 1oz Clear Graduated Medium Round with 33-400 Neck Finish, Bottle Only, 48PK
Write a Review
|
Questions & Answers (0)
Product Description
Bottle Beakers® are a Qorpak creation: clear glass wide mouth medium round bottles graduated in both ml & oz. Easy all-in-one mix, measure, store, & pour! Package Qty of 48.
PRICE
$61.95
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/8 in |
| Width | 8-13/16 in |
| Height | 3-1/2 in |
| Weight | 6 |
| Diameter | 33mm |
Product Details
| Neck Finish | 33-400 |
| Color | Clear |
| Capacity | 30 |
| Material | Glass |
| Package Quantity | 48 |
| Description | Graduated Medium Round Bottle |
| Manufacturers Part Number | GLA-00841 |
| Brand | Qorpak |